Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 MTL BWL EXT
Mfr # BL28DH-3
Zoro # G005971685
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28DH-3
- Zoro # G005971685
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- CLIMAX METAL PRODUCTS H2C-162 Two-Piece Clamping Collar Recessed Screw (H2C-162)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- Master Pneumatic Pneumatic Lubricators