Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/8 BSPP, MTL, BLUE
Mfr # BL350D-3C3W
Zoro # G705971695
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350D-3C3W
- Zoro # G705971695
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO (FDL1054)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- Master Pneumatic Pneumatic Lubricators