Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4 W/METAL BOWL
Mfr # BL380D-6C3
Zoro # G005959874
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL380D-6C3
- Zoro # G005959874
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2900)
- SPEEDAIRE 3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK8)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- Master Pneumatic Pneumatic Lubricators