Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4, Q-CAP, BSPP
Mfr # L28D-6QW
Zoro # G405971933
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L28D-6QW
- Zoro # G405971933
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- PEM MOTORS Rotom 5DVR, 5MFD, 370/440V, Run Capacitor, Round (5DVR)
- BRENNAN INDUSTRIES Hydraulic Fittings, 5/8" Male Face Seal (FS6400-10-10-O)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL72)
- Master Pneumatic Pneumatic System Components