Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4, Q-CAP, BSPP
Mfr # BL28D-6QW
Zoro # G905971617
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28D-6QW
- Zoro # G905971617
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RSNR JEM)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09 (735-3MGT-09)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-11)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- Master Pneumatic Pneumatic System Components