Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4 METAL, Q-CAP
Mfr # BL237D-6Q
Zoro # G005971654
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237D-6Q
- Zoro # G005971654
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 86" ) 13" x5" x2" (A-B83K)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- Master Pneumatic Pneumatic System Components