Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4, MAN.DRAIN, Q-CAP
Mfr # LD28W-6Q
Zoro # G005971890
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28W-6Q
- Zoro # G005971890
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO ELBOW 90D FLEX 4"" (PQL-400)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- ZORO SELECT TL Bushing, 1610, 1 3/16 in B Dia, 1 in L (1610X1-3/16)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- Master Pneumatic Pneumatic Lubricators