Shop All Pneumatic Lubricators
Master Pneumatic
LUB 3/4, EXT BWL, Q'CAP, BSP
Mfr # BL380DH-6QW
Zoro # G905971655
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380DH-6QW
- Zoro # G905971655
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- Master Pneumatic Pneumatic System Components