Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/8 LOW FLOW, MTL, QCAP
Mfr # BL50-Y-1LDCQ
Zoro # G005971630
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL50-Y-1LDCQ
- Zoro # G005971630
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- Master Pneumatic Pneumatic Lubricators