Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/4 W/MAN DRAIN
Mfr # LD28D-2
Zoro # G905971891
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28D-2
- Zoro # G905971891
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX530 (2/5VX530)
- FEIN Brng, Ndl, Sce248, 1.5X1.875X.5 (41798732080)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- Master Pneumatic Pneumatic System Components