Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/4 Q-CAP, BSPP
Mfr # L28D-2QW
Zoro # G405971896
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L28D-2QW
- Zoro # G405971896
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- FESTO Push-In T-Fitting QBTL-1/8-1/4-U (QBTL-1/8-1/4-U)
- GLOBAL G2SC-100-SS Two-Piece Clamping Collar (G2SC-100-SS)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- Master Pneumatic Pneumatic System Components