Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/4 MTL BWL EXT
Mfr # BL28DH-2
Zoro # G405971698
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL28DH-2
- Zoro # G405971698
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 13 mm Top Width, 1 Ribs (AX35)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- Master Pneumatic Pneumatic System Components