Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/4 LOW FLOW, Q-CAP
Mfr # L50-Y-2Q
Zoro # G905971907
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L50-Y-2Q
- Zoro # G905971907
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR HOLLOW HEX PLUG (6408-HHP-06)
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- CMT Bearing, 1-1/4-Inch Diameter, 8mm Smaller Diameter (791.033.00)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- ARO Air Line Lubricator, 3/8In, 105cfm, 250 psi (L36231-110)
- Master Pneumatic Pneumatic System Components