Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/4 LOW FLOW, MTL, QCAP
Mfr # BL50-Y-2Q
Zoro # G805971694
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL50-Y-2Q
- Zoro # G805971694
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- D&D Timing Belt, H, 2 x 100in PL, T200 (1000H200)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- MACNAUGHT Lever Grease Gun Rigid or Flex Ext (K40)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- IMI NORGREN IMI NORGREN L74C-4AP-QPN 1/2IN 150PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QPN)
- Master Pneumatic Pneumatic Lubricators