Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2 W/Q'CAP
Mfr # L380D-4Q
Zoro # G905971914
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L380D-4Q
- Zoro # G905971914
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HOSE BARB F/P (126HBL-6-4)
- CHICAGO PNEUMATIC O-Ring, C079489 (C079489)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- FESTO Standards-Based Cylinder DNC-63-80-PPV-A (DNC-63-80-PPV-A)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 120cfm, 250 psi (4ZL90)
- Master Pneumatic Pneumatic System Components