Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2 MTL EXT BOWL BSPP
Mfr # BL380DH-4W
Zoro # G005959843
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380DH-4W
- Zoro # G005959843
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- NSK NSK-6201 08ZZ 1/2 BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201 08ZZ 12 BORE (6201 08ZZ 1/2 BORE)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- Master Pneumatic Pneumatic System Components