Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2, MTL BWL, Q'CAP, BSP
Mfr # BL380D-4QW
Zoro # G905971679
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380D-4QW
- Zoro # G905971679
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- ANCHOR FLUID POWER 3/4" CODE 61 CARBON STEEL FLANGE PLUG (12FOP)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- Master Pneumatic Pneumatic System Components