Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2, MTL BWL, Q'CAP
Mfr # BL380D-4Q
Zoro # G605971696
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380D-4Q
- Zoro # G605971696
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-12-KW Metric Set Screw Coupling with Keyway (MRC-12-KW)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- SMC Union Elbow, 90 Deg, 5/32 in., TubexTube (KQ2L03-00A)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- Master Pneumatic Pneumatic Lubricators