Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2 MTL BWL
Mfr # BL60D-4
Zoro # G905971648
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL60D-4
- Zoro # G905971648
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6309 C3, Deep Groove Ball Bear, SRow 90140Mm (6309 C3)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-51)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- ARO Air Line Lubricator, 1 In, 328 cfm, 250 psi (L36461-110)
- Master Pneumatic Pneumatic System Components