Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1/2, LESS DRAIN, Q-CAP
Mfr # L28D-4LDCQ
Zoro # G005971883
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28D-4LDCQ
- Zoro # G005971883
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.00" OD (3V603)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- SKF SKF-6218, Single Row Ball Brgs, 6218 (6218)
- DAYTON 3L420 V-Belt, 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- Master Pneumatic Pneumatic System Components