Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1" MTL, Q-CAP, BSPP
Mfr # BL237D-8QW
Zoro # G605971665
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237D-8QW
- Zoro # G605971665
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- GUARDAIR Replacement Trigger (550K02)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- Master Pneumatic Pneumatic System Components