Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1" METAL, LEVEL SWITCH
Mfr # BL29D-8S
Zoro # G005971586
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL29D-8S
- Zoro # G005971586
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005-2NSE9C3 (6005-2NSE9C3)
- HHIP TNMG-543 Coated Carbide Insert (6002-2543)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- Master Pneumatic Pneumatic Lubricators