Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1" METAL, LEVEL SWITCH
Mfr # BL237D-8S
Zoro # G005971692
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL237D-8S
- Zoro # G005971692
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- DIXON Air King Universal Swivel, Male NPT, 3/4" (AM7SWIV)
- NSK NSK-6202C3, 6200 Series Single Row Deep Groove Ball Bearing, 6202C3 (6202C3)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- Master Pneumatic Pneumatic Lubricators