Shop All Pneumatic Lubricators
Master Pneumatic
LUB 1-1/2, Q-CAP, LEVEL
Mfr # BL237D-12QS
Zoro # G705971596
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1-1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL237D-12QS
- Zoro # G705971596
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1-1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- IMI NORGREN IMI NORGREN L74C-4AP-QPN 1/2IN 150PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QPN)
- Master Pneumatic Pneumatic Lubricators