Shop All Pneumatic Regulators
Master Pneumatic
INTERNAL REGULATOR 1
Mfr # IR180M-8
Zoro # G805961701
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 15 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # IR180M-8
- Zoro # G805961701
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 15 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (1TMW7BG)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- FESTO Rotary Gripper Module EHMD-40-RE-GE (EHMD-40-RE-GE)
- MASTER PNEUMATIC REGULATOR 1", GAGE, MTL NUT (IR180M-8GPN)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- Master Pneumatic Pneumatic System Components