Shop All Pneumatic Regulators
Master Pneumatic
INTERNAL PILOT REG 1/2
Mfr # IR100-4M85G
Zoro # G105960992
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPTF
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 15 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # IR100-4M85G
- Zoro # G105960992
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2" NPTF |
Details
Max. Inlet Pressure - Regulators | 250 psi |
Adjustment Range - Regulators | 15 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Anvil 140 lb Solid Cast Steel (600140)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL2712MB, Pressure Line, 10 micron, Outside-In (MF0059544)
- DODGE FB5018 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.69" Bore Length (099196)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- Master Pneumatic Pneumatic Regulators