Shop All Pneumatic Flow Control Valves
Master Pneumatic
INLINE FLOW VALVE 1" BSPP
Mfr # V55-8W
Zoro # G605973010
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" BSPP
- Max. Inlet Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V55-8W
- Zoro # G605973010
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Connection | 1" BSPP |
Max. Inlet Pressure | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM (1002497)
- GATES Truflex V-Belts, 3L250 (3L250)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88958-06-06)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATSR08310A)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- Master Pneumatic Pneumatic Valves