Shop All Pneumatic Flow Control Valves
Master Pneumatic
INLINE FLOW CONTROL 1"
Mfr # V55-8
Zoro # G005972996
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" NPTF
- Max. Inlet Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V55-8
- Zoro # G005972996
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Connection | 1" NPTF |
Max. Inlet Pressure | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- LUBESITE Chain Oiler, Flat Brush, 4 oz. (FB-4)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LIQUI MOLY Drain spout DIN 61 with disposable seal, 1 pc, 7924 (7924)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Hand Lever Actuated Valve Spring Return 1/8" NPTF Ports (01VL050002N)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3201F-03-06SD)
- PARKER Directional Control Valve, 50psi, 1/2 NPTF (710-6-1/2B)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- HANSEN 1In Npt Flow Sensor (B16-FS-100F-21)
- Master Pneumatic Pneumatic Valves