Shop All Pneumatic Modular FRL Accessories
Master Pneumatic
HI FLOW PILOTED 3/4 BSPP
Mfr # PRH180M-6W
Zoro # G805997397
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Range (PSI) 0 to 200 psi
- Max. Inlet Pressure 300 psi
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PRH180M-6W
- Zoro # G805997397
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Adjustment Range (PSI) | 0 to 200 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, 1/4" FPT, Brass (FM3003)
- MI-T-M Direct Drive Gas Compressor Pump (3-0394)
- DYNABRADE Gear Set, 1.923, 1 Ratio, 1.3Hp (25232)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6008-2NSE9C3 (6008-2NSE9C3)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- WILKERSON Bracket, L Mounting (GRP-95-147)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- Master Pneumatic Pneumatic System Components