Shop All Pneumatic Regulators
Master Pneumatic
H20 REG 1/4, LG.VALVE
Mfr # R53MB-2AC1
Zoro # G805960964
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R53MB-2AC1
- Zoro # G805960964
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 50SCFM, 1/4" (R352T)
- Master Pneumatic Pneumatic Regulators