Shop All Filter, Regulator, Lubricator
Master Pneumatic
F/R-L PISTON 1/4 0-125 GA
Mfr # BCFRL55-2H
Zoro # G905958816
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range 0 to 100 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BCFRL55-2H
- Zoro # G905958816
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range | 0 to 100 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Speed Control Muffler, 3/8 NPT, 11/16 Hex (1EJU4)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- SKF SKF-6308 C3, Single Row Ball Brgs, 6308 C3 (6308 C3)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- COILHOSE PNEUMATICS In-Line Adjustable Regulator 1/4" (CO 4214-ADJ)
- Master Pneumatic Filter, Regulator, Lubricator