Shop All Filters & Regulators
Master Pneumatic
F/R DIA 1/8, MTL NUT, GAGE
Mfr # CFR56M-1PN
Zoro # G505952542
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CFR56M-1PN
- Zoro # G505952542
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 139" Outside Length, 1/2" Top Width, 1 Ribs (A137)
- K-TOOL INTERNATIONAL Filter Regulator/Lubricator (KTI89195)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Steel (135034B)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- Master Pneumatic Compressed Air Treatment