Shop All Compressor Air Filters
Master Pneumatic
FP-FD-FCD-ADS-FP 3/8, SM.G
Mfr # AAM1D0A1K93
Zoro # G005967947
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Automatic
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A1K93
- Zoro # G005967947
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- Master Pneumatic Compressor Air Filters