Shop All Compressor Air Filters
Master Pneumatic
FLOATCOAL 1/2, RED, .01, GAG
Mfr # FC5A350S-4C2E8
Zoro # G905963193
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-4C2E8
- Zoro # G905963193
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Quiet Series Electric Air Compressor, 1 HP, 2.0Gal, Oil-Free (MAC210Q)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- Master Pneumatic Compressed Air Treatment