Shop All Compressor Air Filters
Master Pneumatic
FLOAT MTL FIL 1/4BSP, BLU
Mfr # BF6A350-2C3W
Zoro # G005967725
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A350-2C3W
- Zoro # G005967725
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- Master Pneumatic Compressed Air Treatment