Shop All Compressor Air Filters
Master Pneumatic
FLOAT MTL BWL FILTER 1/4
Mfr # BF5A70-2
Zoro # G405962412
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF5A70-2
- Zoro # G405962412
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- Master Pneumatic Compressed Air Treatment