Shop All Filters & Regulators
Master Pneumatic
FLOAT FP-F/R-FC 3/4, GAGES
Mfr # DBM3B0A6B56
Zoro # G605952749
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # DBM3B0A6B56
- Zoro # G605952749
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6200 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6200 2ZR C3 (6200 2ZR C3)
- GREENLEE Wrench, Combo Ratchet 15/16 (0354-22)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- Master Pneumatic Compressed Air Treatment