Shop All Compressor Air Filters
Master Pneumatic
FLOAT FILTER 3/4, MTL, 20UM
Mfr # BF5A100-6E4
Zoro # G005962287
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
- Bowl Material Metal
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF5A100-6E4
- Zoro # G005962287
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE60, Urethane (WE60)
- FESTO Standards-Based Cylinder DSBC-32-25-PPVA-N3 (DSBC-32-25-PPVA-N3)
- AGS Lube Graphite.21Oz Tube (MZ-2)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- Master Pneumatic Compressed Air Treatment