Shop All Compressor Air Filters
Master Pneumatic
FLOAT FILTER 1/2
Mfr # BF5A350-4
Zoro # G005962409
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF5A350-4
- Zoro # G005962409
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- Master Pneumatic Compressor Air Filters