Shop All Compressor Air Filters
Master Pneumatic
FLOAT FILTER 1 BSPP, MTL
Mfr # BF5A200-8W
Zoro # G005962492
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Metal
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF5A200-8W
- Zoro # G005962492
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Metal |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- ELMO RIETSCHLE Filter (731143)
- Master Pneumatic Compressor Air Filters