Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 2"BSP, 5MIC, GAGE
Mfr # BF6A401S-16E5W
Zoro # G605967811
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 2" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A401S-16E5W
- Zoro # G605967811
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" BSPP |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SGV Swivel Exhaust Fitting - 3/4 in / 19 (55169)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 30 (6221372550)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- Master Pneumatic Compressor Air Filters