Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1/4 BSPP, BLUE
Mfr # F5A350-2C3W
Zoro # G605962427
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/4" BSPP
- Filter Rating 5 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-2C3W
- Zoro # G605962427
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- CRC Dry PtFE Lubricant, Aerosol Can, 16 Oz. (03044)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- Master Pneumatic Compressed Air Treatment