Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1/2, METAL, S.GAGE
Mfr # BF6A101-4
Zoro # G005967572
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A101-4
- Zoro # G005967572
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- 3M Internal Muffler A0062, 1/pk (28121)
- MTD Belt-V Type (954-04013)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Master Pneumatic Compressed Air Treatment