Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1/2 BSP, D.GAGE
Mfr # BF6A350S-2C3W
Zoro # G405967707
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A350S-2C3W
- Zoro # G405967707
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD 50 MFD 440/370-Volt Oval Run Capacitor (POCF50A)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- A.R. NORTH AMERICA Filter, Inlet (4370130)
- Master Pneumatic Compressor Air Filters