Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1", TAPPED, 40UM
Mfr # F5A101-8E3NG
Zoro # G005962362
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 40 micron
- Connection Size - Air Treatment 1" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A101-8E3NG
- Zoro # G005962362
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- WELCH Filter, Exhaust (1417P-20)
- Master Pneumatic Compressor Air Filters