Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1" MTL, LG.GAGE
Mfr # BF6A101-8
Zoro # G005967541
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF6A101-8
- Zoro # G005967541
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- BALDOR-RELIANCE Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase (CEM3554)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Paper Air Filter (896)
- Master Pneumatic Compressor Air Filters