Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1-1/4, 5UM, L.GAG
Mfr # BF6A401L-10E5
Zoro # G005967626
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1-1/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A401L-10E5
- Zoro # G005967626
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- TECUMSEH START CAPACITOR KIT (K146-22)
- KENMORE 3PK 1532GAL Filter (VRC2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- Master Pneumatic Compressor Air Filters