Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1-1/4, 5MIC
Mfr # BF6A400-10E5
Zoro # G005963000
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1-1/4" NPTF
- Filter Rating 5 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A400-10E5
- Zoro # G005963000
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 5 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H Series Interchange Poppet Valve Coupling, 1/4-18 Nominal, FNPT, Steel, Domestic (2HF2)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6348)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- Master Pneumatic Compressed Air Treatment