Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1-1/4, 40MIC
Mfr # BF6A400-10E3
Zoro # G605963011
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A400-10E3
- Zoro # G605963011
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- CAMPBELL HAUSFELD Filter/Regulator, 1/2" NPT (PA211300AV)
- Master Pneumatic Compressed Air Treatment