Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1-1/2, 5MIC
Mfr # BF6A401-12E5
Zoro # G005967480
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A401-12E5
- Zoro # G005967480
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- FAFNIR Ball Bearings, #W313PP (W313PP)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (ST2533-1A150)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- Master Pneumatic Compressed Air Treatment